Motion
53431342
200 Piece, #8 to 10 Screw, Plastic & Steel Slotted/Phillips Drive Anchor Assortment; Zinc Plated, 7/8" Long
Mi Item #11744086
MFR #53431342
Price$62.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200 Piece, #8 to 10 Screw, Plastic & Steel Slotted/Phillips Drive Anchor Assortment; Zinc Plated, 7/8" Long
Mi Item #11744086
MFR #53431342

Mfr description
53431342 53431342 200PC 8X1 COMBO PH PLS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.47/each

Specifications

Dimensions

  • Maximum Length
    7/8 in
  • Maximum Screw Size
    #10
  • Minimum Screw Size
    #8

Details

  • Case Material
    Plastic
  • Finish Coating
    Zinc-Plated
  • Head Type
    Pan
  • Number Of Pieces
    200
  • Type
    Hollow Wall Anchors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)