Motion
53431359
200 Piece, #10 to 12 Screw, Plastic & Steel Slotted/Phillips Drive Anchor Assortment; Zinc Plated, 1" Long
Mi Item #11744087
MFR #53431359
Price$25.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200 Piece, #10 to 12 Screw, Plastic & Steel Slotted/Phillips Drive Anchor Assortment; Zinc Plated, 1" Long
Mi Item #11744087
MFR #53431359

Mfr description
53431359 53431359 200PC 10X1 COMBO PH PL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.00/each

Specifications

Dimensions

  • Maximum Length
    1 in
  • Maximum Screw Size
    #12
  • Minimum Screw Size
    #10

Details

  • Case Material
    Plastic
  • Finish Coating
    Zinc-Plated
  • Head Type
    Pan
  • Number Of Pieces
    200
  • Type
    Hollow Wall Anchors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)