Motion
53433223
9/16" Thread, RH Oxygen & LH Fuel Pair Hose to Hose Quick Connector - 3/8" ID, 9/16 NPTF
Mi Item #11744090
MFR #53433223
Price$138.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16" Thread, RH Oxygen & LH Fuel Pair Hose to Hose Quick Connector - 3/8" ID, 9/16 NPTF
Mi Item #11744090
MFR #53433223

Mfr description
53433223 53433223 PAIR HOSE TO TORCH QUI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$138.10/each

Specifications

Dimensions

  • Inside Diameter
    3/8 in
  • Thread
    9/16 NPTF
  • Thread Size
    9/16

Details

  • Style
    RH- Oxygen; LH - Fuel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)