Motion
53595286
12" Long x 1-1/2" High x 1-1/2" Wide, Zinc-Plated Oversized Key Stock - Cold Drawn Steel
MI ITEM #11744095
MFR #53595286
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Long x 1-1/2" High x 1-1/2" Wide, Zinc-Plated Oversized Key Stock - Cold Drawn Steel
MI ITEM #11744095
MFR #53595286

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
53595286 53595286 X 12 OVERSZE ZNC KEY S

Specifications

  • Material
    Cold Drawn Steel
  • Type
    Oversize
  • Length
    12 in
  • Finish Coating
    Zinc-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text