Motion
53611646
Cam & Groove Fitting Part - Stainless Steel
MI ITEM #11744097
MFR #53611646
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Part - Stainless Steel
MI ITEM #11744097
MFR #53611646

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
53611646 53611646 A ADAPTER 2" SS DIXON

Specifications

  • ManufacturerName (description attribute)
    Value Collection
  • Body Material
    Stainless Steel
  • Coupler Size
    2 in
  • Coupling Descriptor
    Male Adapter Female NPT Thread
  • Coupling Gender
    Male
  • Material
    Stainless Steel
  • Part Type
    Part A
  • Style
    Part A
  • Type
    Cam & Groove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text