Motion
53987046
1-11-1/2, 5/8" OAL, Alloy Steel Socket Pressure Plug;Uncoated, 7/8" Taper per Foot, 23/64" Hex Key
MI ITEM #11744103
MFR #53987046
List Price$6.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-11-1/2, 5/8" OAL, Alloy Steel Socket Pressure Plug;Uncoated, 7/8" Taper per Foot, 23/64" Hex Key
MI ITEM #11744103
MFR #53987046

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.58/each for your price

Overview

Mfr description
53987046 53987046 1-11.5 5/8" PTF FLUSH
  • Alloy steel is the strongest of all steel typesIt has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Finish Coating
    Uncoated
  • Hex Key Size
    23/64in
  • Material
    Alloy Steel
  • Overall Length
    5/8 in
  • Taper per Foot
    7/8in
  • Thread Size
    1 - 11-1/2
  • Thread Standard
    NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text