Motion
54009832
Fuses - 0.5 A, 250 V ac, Clip Mount Type, Fast-Acting Class
MI ITEM #11744105
MFR #54009832
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuses - 0.5 A, 250 V ac, Clip Mount Type, Fast-Acting Class
MI ITEM #11744105
MFR #54009832

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54009832 54009832 1/2A, 250V, 5X20MM GOU
  • Miniature glassfuses are constructed of a conductive metal placed on a small glass body. Fuses with glass bodies are easier to see if they are blown. They are commonly used in appliances and electronics.

Specifications

  • Fuse Class
    Fast-Acting
  • Ampere Rating
    0.5 A
  • Product Type
    Fuses
  • Volt Rating
    250 V ac
  • Overall Length
    20 mm
  • Diameter
    5.00 mm
  • Body Type
    Cylindrical
  • Rejection Nonrejection
    NonRejecting
  • Standards Met
    CSA Certified, UL File E90660, UL Listed
  • Material
    Glass
  • Mounting Type
    Clip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought