1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
54072657
2" Trade Size, 10' Long, EMT Conduit, Steel, 2" ID
Mi Item #
11744106
MFR #
54072657
Price
$126.53
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 54072657
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
54072657
2" Trade Size, 10' Long, EMT Conduit, Steel, 2" ID
Mi Item #
11744106
MFR #
54072657
Mfr description
54072657 54072657 2" EMT, 10 FT LENGTH M
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$126
.53
/each
Add to Cart
Specifications
Dimensions
Conduit Trade Size
2
Inside Diameter
2 in
Outside Diameter
2.3600 in
Overall Length
10 ft
Details
Conduit Type
EMT
Material
Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items