1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
54072707
1/2" Trade Size, 10' Long, Rigid Conduit, Steel, 1/2" ID
MI ITEM #
11744107
MFR #
54072707
List Price
$96.33
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 54072707
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
54072707
1/2" Trade Size, 10' Long, Rigid Conduit, Steel, 1/2" ID
MI ITEM #
11744107
MFR #
54072707
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$96.33
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
54072707 54072707 1/2X10' GALVENIZED RIG
Specifications
Conduit Type
Rigid
Conduit Trade Size
1/2
Material
Steel
Inside Diameter
1/2 in
Outside Diameter
0.8400 in
Overall Length
10 ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought