Motion
54097795
5 Socket, 4 Conductor, 125 VAC, 15 Amp, Temporary String Light;50' SJTW-A Cord, Yellow, Plastic, Includes Lamp Guard
MI ITEM #11744110
MFR #54097795
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Socket, 4 Conductor, 125 VAC, 15 Amp, Temporary String Light;50' SJTW-A Cord, Yellow, Plastic, Includes Lamp Guard
MI ITEM #11744110
MFR #54097795

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54097795 54097795 50' 12/3 TEMPORARY LIG

Specifications

  • Cord Length
    50 ft
  • Voltage
    125 V ac
  • Cord Type
    SJTW-A
  • Amperage
    15 Amp
  • Cord Color
    Yellow
  • Guard Material
    Plastic
  • Includes
    Lamp Guard
  • Number of Sockets
    5
  • PSC Code
    6210

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text