Motion
54097803
10 Socket, 4 Conductor, 125 VAC, 15 Amp, Temporary String Light;100' SJTW-A Cord, Yellow, Plastic, Includes Lamp Guard
Mi Item #11744111
MFR #54097803
Price$800.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Socket, 4 Conductor, 125 VAC, 15 Amp, Temporary String Light;100' SJTW-A Cord, Yellow, Plastic, Includes Lamp Guard
Mi Item #11744111
MFR #54097803

Mfr description
54097803 54097803 100' 12/3 TEMPORARY LI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$800.90/each

Specifications

Dimensions

  • Cord Length
    100 ft

Details

  • Amperage
    15 Amp
  • Cord Color
    Yellow
  • Cord Type
    SJTW-A
  • Guard Material
    Plastic
  • Includes
    Lamp Guard
  • Number of Sockets
    10
  • PSC Code
    6210
  • Standards Met
    NEC, OSHA Approved, UL Listed
  • Voltage
    125 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)