Motion
54109012
1.575 Watt, 6.3 Volt, Incandescent Miniature & Specialty T3-1/4 Lamp Miniature Bayonet Base, 1 to 1.999 Equivalent Range, Warm (1,000 to 3,000), Dimmable, 1-1/4" OAL
MI ITEM #11744119
MFR #54109012
Price$1.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.575 Watt, 6.3 Volt, Incandescent Miniature & Specialty T3-1/4 Lamp Miniature Bayonet Base, 1 to 1.999 Equivalent Range, Warm (1,000 to 3,000), Dimmable, 1-1/4" OAL
MI ITEM #11744119
MFR #54109012

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.60/each

Specifications

Dimensions

  • Overall Length
    1-1/4 in

Details

  • Actual Wattage
    1.58
  • Additional Details
    C-2R Filament
  • Amperage
    0.250
  • Average Bulb Life
    3,000 hours
  • Base Code
    Mini Bay
  • Base Style
    Miniature Bayonet
  • Bulb Type
    Incandescent
  • Color Temperature
    2600
  • Color Temperature Range
    Warm (1000-3000)
  • Dimming
    Dimmable
  • For Use With
    Indicator, Radio, TV
  • Lamp Type
    T3-1/4
  • Lamps Style
    Miniature/Specialty
  • PSC Code
    6240
  • Shatter Resistance
    NonShatter Resistant
  • Voltage
    6.30
  • Wattage Equivalent
    1.575
  • Wattage Equivalent Range
    1-1.999

Overview

Mfr description
54109012 54109012 44 MINIATURE LAMP0
  • Incandescent lamps and bulbs emit light by heating the filament. They are economical and are used both indoors and outdoors as well as for dimmers, timers and for decorative applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought