Motion
54109020
0.945 Watt, 6.3 Volt, Incandescent Miniature & Specialty T3-1/4 Lamp Miniature Bayonet Base, 0.01 to 0.999 Equivalent Range, Warm (1,000 to 3,000), Dimmable, 1-1/4" OAL
MI ITEM #11744120
MFR #54109020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.945 Watt, 6.3 Volt, Incandescent Miniature & Specialty T3-1/4 Lamp Miniature Bayonet Base, 0.01 to 0.999 Equivalent Range, Warm (1,000 to 3,000), Dimmable, 1-1/4" OAL
MI ITEM #11744120
MFR #54109020

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54109020 54109020 47 MINIATURE LAMP0
  • Incandescent lamps and bulbs emit light by heating the filament. They are economical and are used both indoors and outdoors as well as for dimmers, timers and for decorative applications.

Specifications

  • Color Temperature
    2600
  • Voltage
    6.30
  • Additional Details
    C-2R Filament
  • Overall Length
    1-1/4 in
  • Wattage Equivalent Range
    0.01-.999
  • Wattage Equivalent
    0.945
  • Shatter Resistance
    NonShatter Resistant
  • PSC Code
    6240
  • Lamps Style
    Miniature/Specialty
  • Lamp Type
    T3-1/4
  • For Use With
    Indicator, Radio, TV
  • Dimming
    Dimmable
  • Color Temperature Range
    Warm (1000-3000)
  • Bulb Type
    Incandescent
  • Actual Wattage
    0.95
  • Amperage
    0.150
  • Average Bulb Life
    3,000 hours
  • Base Code
    Mini Bay
  • Base Style
    Miniature Bayonet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought