Motion
54109111
0.5625 Watt, 2.25 Volt, Incandescent Miniature & Specialty TL3 Lamp Miniature Screw Base, 0.01 to 0.999 Equivalent Range, Warm (1,000 to 3,000), Dimmable, 1" OAL
MI ITEM #11744127
MFR #54109111
List Price$3.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.5625 Watt, 2.25 Volt, Incandescent Miniature & Specialty TL3 Lamp Miniature Screw Base, 0.01 to 0.999 Equivalent Range, Warm (1,000 to 3,000), Dimmable, 1" OAL
MI ITEM #11744127
MFR #54109111

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.48/each for your price

Overview

Mfr description
54109111 54109111 222 MINIATURE LAMP0
  • Incandescent lamps and bulbs emit light by heating the filament. They are economical and are used both indoors and outdoors as well as for dimmers, timers and for decorative applications.

Specifications

  • Color Temperature
    2600
  • Voltage
    2.25
  • Additional Details
    C-2R Filament
  • Overall Length
    1 in
  • Wattage Equivalent Range
    0.01-.999
  • Wattage Equivalent
    0.563
  • Shatter Resistance
    NonShatter Resistant
  • PSC Code
    6240
  • Lamps Style
    Miniature/Specialty
  • Lamp Type
    TL3
  • For Use With
    Flashlight
  • Dimming
    Dimmable
  • Color Temperature Range
    Warm (1000-3000)
  • Bulb Type
    Incandescent
  • Actual Wattage
    0.56
  • Amperage
    0.250
  • Average Bulb Life
    5 hours
  • Base Code
    Miniature Screw
  • Base Style
    Miniature Screw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought