Motion
54109137
36.12 Watt, 28 Volt, Incandescent Miniature & Specialty S11 Lamp Bayonet Base, 5 to 49 Equivalent Range, Warm (1,000 to 3,000), Dimmable, 1" OAL
MI ITEM #11744128
MFR #54109137
Price$3.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36.12 Watt, 28 Volt, Incandescent Miniature & Specialty S11 Lamp Bayonet Base, 5 to 49 Equivalent Range, Warm (1,000 to 3,000), Dimmable, 1" OAL
MI ITEM #11744128
MFR #54109137

Mfr description
54109137 54109137 311 MINIATURE LAMP0
  • Incandescent lamps and bulbs emit light by heating the filament. They are economical and are used both indoors and outdoors as well as for dimmers, timers and for decorative applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.08/each

Specifications

Dimensions

  • Overall Length
    1 in

Details

  • Actual Wattage
    36.12
  • Additional Details
    C-2V Filament
  • Amperage
    1.290
  • Average Bulb Life
    300 hours
  • Base Code
    S.C. Bay
  • Base Style
    Bayonet
  • Bulb Type
    Incandescent
  • Color Temperature
    2600
  • Color Temperature Range
    Warm (1000-3000)
  • Dimming
    Dimmable
  • For Use With
    Aircraft
  • Lamp Type
    S11
  • Lamps Style
    Miniature/Specialty
  • PSC Code
    6240
  • Shatter Resistance
    NonShatter Resistant
  • Voltage
    28.00
  • Wattage Equivalent
    36.120
  • Wattage Equivalent Range
    5-49

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)