Motion
54109152
1.12 Watt, 28 Volt, Incandescent Miniature & Specialty T1-3/4 Lamp Single Contact Midget Flanged Base, 1 to 1.999 Equivalent Range, Warm (1,000 to 3,000), Dimmable, 1-1/4" OAL
MI ITEM #11744130
MFR #54109152
List Price$3.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.12 Watt, 28 Volt, Incandescent Miniature & Specialty T1-3/4 Lamp Single Contact Midget Flanged Base, 1 to 1.999 Equivalent Range, Warm (1,000 to 3,000), Dimmable, 1-1/4" OAL
MI ITEM #11744130
MFR #54109152

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.48/each for your price

Overview

Mfr description
54109152 54109152 327 MINIATURE LAMP0
  • Incandescent lamps and bulbs emit light by heating the filament. They are economical and are used both indoors and outdoors as well as for dimmers, timers and for decorative applications.

Specifications

  • Color Temperature
    2600
  • Voltage
    28.00
  • Additional Details
    C-2F Filament
  • Overall Length
    1-1/4 in
  • Wattage Equivalent Range
    1-1.999
  • Wattage Equivalent
    1.120
  • Shatter Resistance
    NonShatter Resistant
  • PSC Code
    6240
  • Lamps Style
    Miniature/Specialty
  • Lamp Type
    T1-3/4
  • For Use With
    Aircraft
  • Dimming
    Dimmable
  • Color Temperature Range
    Warm (1000-3000)
  • Bulb Type
    Incandescent
  • Actual Wattage
    1.12
  • Amperage
    0.040
  • Average Bulb Life
    4,000 hours
  • Base Code
    S.C. Midget Flanged
  • Base Style
    Single Contact Midget Flanged

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text