Motion
54109160
1.2 Watt, 6 Volt, Incandescent Miniature & Specialty T1-3/4 Lamp Single Contact Midget Flanged Base, 1 to 1.999 Equivalent Range, Warm (1,000 to 3,000), Dimmable, 1-1/4" OAL
Mi Item #11744131
MFR #54109160
Price$3.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.2 Watt, 6 Volt, Incandescent Miniature & Specialty T1-3/4 Lamp Single Contact Midget Flanged Base, 1 to 1.999 Equivalent Range, Warm (1,000 to 3,000), Dimmable, 1-1/4" OAL
Mi Item #11744131
MFR #54109160

Mfr description
54109160 54109160 328 MINIATURE LAMP0
  • Incandescent lamps and bulbs emit light by heating the filament. They are economical and are used both indoors and outdoors as well as for dimmers, timers and for decorative applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.23/each

Specifications

Dimensions

  • Overall Length
    1-1/4 in

Details

  • Actual Wattage
    1.20
  • Additional Details
    C-2R Filament
  • Amperage
    0.200
  • Average Bulb Life
    1,000 hours
  • Base Code
    S.C. Midget Flanged
  • Base Style
    Single Contact Midget Flanged
  • Bulb Type
    Incandescent
  • Color Temperature
    2600
  • Color Temperature Range
    Warm (1000-3000)
  • Dimming
    Dimmable
  • For Use With
    Aircraft
  • Lamp Type
    T1-3/4
  • Lamps Style
    Miniature/Specialty
  • PSC Code
    6240
  • Shatter Resistance
    NonShatter Resistant
  • Voltage
    6.00
  • Wattage Equivalent
    1.200
  • Wattage Equivalent Range
    1-1.999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)