Motion
54109202
1.12 Watt, 28 Volt, Incandescent Miniature & Specialty T1-3/4 Lamp Single Contact Midget Flanged Base, 1 to 1.999 Equivalent Range, Warm (1,000 to 3,000), Dimmable, 1-1/4" OAL
MI ITEM #11744135
MFR #54109202
Price$2.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.12 Watt, 28 Volt, Incandescent Miniature & Specialty T1-3/4 Lamp Single Contact Midget Flanged Base, 1 to 1.999 Equivalent Range, Warm (1,000 to 3,000), Dimmable, 1-1/4" OAL
MI ITEM #11744135
MFR #54109202

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.58/each

Specifications

Dimensions

  • Overall Length
    1-1/4 in

Details

  • Actual Wattage
    1.12
  • Additional Details
    C-2F Filament
  • Amperage
    0.040
  • Average Bulb Life
    7,000 hours
  • Base Code
    S.C. Midget Flanged
  • Base Style
    Single Contact Midget Flanged
  • Bulb Type
    Incandescent
  • Color Temperature
    2600
  • Color Temperature Range
    Warm (1000-3000)
  • Dimming
    Dimmable
  • For Use With
    Indicator
  • Lamp Type
    T1-3/4
  • Lamps Style
    Miniature/Specialty
  • PSC Code
    6240
  • Shatter Resistance
    NonShatter Resistant
  • Voltage
    28.00
  • Wattage Equivalent
    1.120
  • Wattage Equivalent Range
    1-1.999

Overview

Mfr description
54109202 54109202 387 MINIATURE LAMP0
  • Incandescent lamps and bulbs emit light by heating the filament. They are economical and are used both indoors and outdoors as well as for dimmers, timers and for decorative applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought