Motion
54109210
1.12 Watt, 28 Volt, Incandescent Miniature & Specialty T1-3/4 Lamp Midget Grooved Base, 1 to 1.999 Equivalent Range, Warm (1,000 to 3,000), Dimmable, 1-1/4" OAL
MI ITEM #11744136
MFR #54109210
List Price$2.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.12 Watt, 28 Volt, Incandescent Miniature & Specialty T1-3/4 Lamp Midget Grooved Base, 1 to 1.999 Equivalent Range, Warm (1,000 to 3,000), Dimmable, 1-1/4" OAL
MI ITEM #11744136
MFR #54109210

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.78/each for your price

Overview

Mfr description
54109210 54109210 388 MINIATURE LAMP0
  • Incandescent lamps and bulbs emit light by heating the filament. They are economical and are used both indoors and outdoors as well as for dimmers, timers and for decorative applications.

Specifications

  • Actual Wattage
    1.12
  • Additional Details
    C-2F Filament
  • Amperage
    0.040
  • Average Bulb Life
    7,000 hours
  • Base Code
    Midget Grooved
  • Base Style
    Midget Grooved
  • Bulb Type
    Incandescent
  • Color Temperature
    2600
  • Color Temperature Range
    Warm (1000-3000)
  • Dimming
    Dimmable
  • For Use With
    Indicator
  • Lamp Type
    T1-3/4
  • Lamps Style
    Miniature/Specialty
  • Overall Length
    1-1/4 in
  • PSC Code
    6240
  • Shatter Resistance
    NonShatter Resistant
  • Voltage
    28.00
  • Wattage Equivalent
    1.120
  • Wattage Equivalent Range
    1-1.999

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text