Motion
54109293
12.8 Volt, Incandescent Miniature & Specialty S8 Lamp Bayonet Base
MI ITEM #11744142
MFR #54109293
Price$2.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12.8 Volt, Incandescent Miniature & Specialty S8 Lamp Bayonet Base
MI ITEM #11744142
MFR #54109293

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.13/each

Specifications

Dimensions

  • Length
    2.00 in
  • Overall Length
    2.00 in

Details

  • Actual Wattage
    23.04
  • Amperage
    1.800
  • Amperage Rating
    1.80
  • Average Bulb Life
    200 hours
  • Base Style
    Bayonet
  • Base Type
    S.C. Bay
  • Bulb Type
    Incandescent
  • Filament Material
    C-6
  • Lamp Number
    1073
  • Lamp Type
    S8
  • Lamps Style
    Miniature/Specialty
  • PSC Code
    6240
  • Shape
    S8
  • Type
    Auto Signal
  • Voltage
    12.80,12.8

Overview

Mfr description
54109293 54109293 1073 MINIATURE LAMP0
  • Incandescent lamps and bulbs emit light by heating the filament. They are economical and are used both indoors and outdoors as well as for dimmers, timers and for decorative applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought