Motion
54109335
Incandescent Miniature & Specialty S8 Lamp Bayonet Base
Mi Item #11744146
MFR #54109335
Price$6.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Incandescent Miniature & Specialty S8 Lamp Bayonet Base
Mi Item #11744146
MFR #54109335

Mfr description
54109335 54109335 1157NA MINIATURE LAMP0
  • Incandescent lamps and bulbs emit light by heating the filament. They are economical and are used both indoors and outdoors as well as for dimmers, timers and for decorative applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.35/each

Specifications

Dimensions

  • Length
    2.00 in
  • Overall Length
    2.00 in

Details

  • Amperage Rating
    2.10, 0.59
  • Average Bulb Life
    1200 hours, 5000 hours
  • Base Style
    Bayonet
  • Base Type
    D.C. Index
  • Bulb Type
    Incandescent
  • Filament Material
    C-6, C-6
  • Lamp Number
    1157NA
  • Lamp Type
    S8
  • Lamps Style
    Miniature/Specialty
  • PSC Code
    6240
  • Shape
    S8
  • Type
    Auto, Park, N. Amber
  • Voltage
    12.8, 14
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)