Motion
54109400
18 Watt, 6.5 Volt, Incandescent Miniature & Specialty S8 Lamp Double Contact Prefocus Base, 5 to 49 Equivalent Range, Warm (1,000 to 3,000), Dimmable, 2" OAL
MI ITEM #11744153
MFR #54109400
List Price$50.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18 Watt, 6.5 Volt, Incandescent Miniature & Specialty S8 Lamp Double Contact Prefocus Base, 5 to 49 Equivalent Range, Warm (1,000 to 3,000), Dimmable, 2" OAL
MI ITEM #11744153
MFR #54109400

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$50.48/each for your price

Overview

Mfr description
54109400 54109400 1460X MINIATURE LAMP0
  • Incandescent lamps and bulbs emit light by heating the filament. They are economical and are used both indoors and outdoors as well as for dimmers, timers and for decorative applications.

Specifications

  • Color Temperature
    2600
  • Voltage
    6.50
  • Additional Details
    C-6 Filament
  • Overall Length
    2 in
  • Wattage Equivalent Range
    5-49
  • Wattage Equivalent
    18.000
  • Shatter Resistance
    NonShatter Resistant
  • PSC Code
    6240
  • Lamps Style
    Miniature/Specialty
  • Lamp Type
    S8
  • For Use With
    Instrument
  • Dimming
    Dimmable
  • Color Temperature Range
    Warm (1000-3000)
  • Bulb Type
    Incandescent
  • Actual Wattage
    18.00
  • Amperage
    2.750
  • Average Bulb Life
    100 hours
  • Base Code
    D.C. Pf. (A)
  • Base Style
    Double Contact Prefocus

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought