Motion
54109418
17.875 Watt, 6.5 Volt, Incandescent Miniature & Specialty S8 Lamp Double Contact Bayonet Base, 5 to 49 Equivalent Range, Warm (1,000 to 3,000), Dimmable, 2" OAL
MI ITEM #11744154
MFR #54109418
Price$23.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
17.875 Watt, 6.5 Volt, Incandescent Miniature & Specialty S8 Lamp Double Contact Bayonet Base, 5 to 49 Equivalent Range, Warm (1,000 to 3,000), Dimmable, 2" OAL
MI ITEM #11744154
MFR #54109418

Mfr description
54109418 54109418 1493 MINIATURE LAMP0
  • Incandescent lamps and bulbs emit light by heating the filament. They are economical and are used both indoors and outdoors as well as for dimmers, timers and for decorative applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.65/each

Specifications

Dimensions

  • Overall Length
    2 in

Details

  • Actual Wattage
    17.88
  • Additional Details
    C-6 Filament
  • Amperage
    2.750
  • Average Bulb Life
    100 hours
  • Base Code
    D.C. Bay
  • Base Style
    Double Contact Bayonet
  • Bulb Type
    Incandescent
  • Color Temperature
    2600
  • Color Temperature Range
    Warm (1000-3000)
  • Dimming
    Dimmable
  • For Use With
    Instrument
  • Lamp Type
    S8
  • Lamps Style
    Miniature/Specialty
  • PSC Code
    6240
  • Shatter Resistance
    NonShatter Resistant
  • Voltage
    6.50
  • Wattage Equivalent
    17.875
  • Wattage Equivalent Range
    5-49

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)