Motion
54109434
18 Watt, 6.5 Volt, Incandescent Miniature & Specialty S8 Lamp Double Contact Prefocus Base, 5 to 49 Equivalent Range, Warm (1,000 to 3,000), Dimmable, 2" OAL
MI ITEM #11744156
MFR #54109434
Price$6.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18 Watt, 6.5 Volt, Incandescent Miniature & Specialty S8 Lamp Double Contact Prefocus Base, 5 to 49 Equivalent Range, Warm (1,000 to 3,000), Dimmable, 2" OAL
MI ITEM #11744156
MFR #54109434

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.98/each

Specifications

Dimensions

  • Overall Length
    2 in

Details

  • Actual Wattage
    18.00
  • Additional Details
    C-6 Filament
  • Amperage
    2.750
  • Average Bulb Life
    100 hours
  • Base Code
    D.C. Pf. (A)
  • Base Style
    Double Contact Prefocus
  • Bulb Type
    Incandescent
  • Color Temperature
    2600
  • Color Temperature Range
    Warm (1000-3000)
  • Dimming
    Dimmable
  • For Use With
    Instrument
  • Lamp Type
    S8
  • Lamps Style
    Miniature/Specialty
  • PSC Code
    6240
  • Shatter Resistance
    NonShatter Resistant
  • Voltage
    6.50
  • Wattage Equivalent
    18.000
  • Wattage Equivalent Range
    5-49

Overview

Mfr description
54109434 54109434 1631X MINIATURE LAMP0
  • Incandescent lamps and bulbs emit light by heating the filament. They are economical and are used both indoors and outdoors as well as for dimmers, timers and for decorative applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought