Motion
54109541
2.375 Watt, 4.75 Volt, Incandescent Miniature & Specialty B3-1/2 Lamp Single Contact Midget Flanged Base, 2 to 4.999 Equivalent Range, Warm (1,000 to 3,000), Dimmable, 1-1/4" OAL
MI ITEM #11744167
MFR #54109541
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.375 Watt, 4.75 Volt, Incandescent Miniature & Specialty B3-1/2 Lamp Single Contact Midget Flanged Base, 2 to 4.999 Equivalent Range, Warm (1,000 to 3,000), Dimmable, 1-1/4" OAL
MI ITEM #11744167
MFR #54109541

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54109541 54109541 PR13 MINIATURE LAMP0
  • Incandescent lamps and bulbs emit light by heating the filament. They are economical and are used both indoors and outdoors as well as for dimmers, timers and for decorative applications.

Specifications

  • Actual Wattage
    2.38
  • Additional Details
    C-2R Filament
  • Amperage
    0.500
  • Base Code
    S.C. Midget Flanged
  • Base Style
    Single Contact Midget Flanged
  • Bulb Type
    Incandescent
  • Color Temperature
    2600
  • Color Temperature Range
    Warm (1000-3000)
  • Dimming
    Dimmable
  • Lamp Type
    B3-1/2
  • Lamps Style
    Miniature/Specialty
  • Overall Length
    1-1/4 in
  • PSC Code
    6240
  • Shatter Resistance
    NonShatter Resistant
  • Voltage
    4.75
  • Wattage Equivalent
    2.375
  • Wattage Equivalent Range
    2-4.999

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text