Motion
54109558
120 Volt, Incandescent Miniature & Specialty T2-1/2 Lamp Miniature Bayonet Base
Mi Item #11744168
MFR #54109558
Price$8.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
120 Volt, Incandescent Miniature & Specialty T2-1/2 Lamp Miniature Bayonet Base
Mi Item #11744168
MFR #54109558

Mfr description
54109558 54109558 120MB MINIATURE LAMP0
  • Incandescent lamps and bulbs emit light by heating the filament. They are economical and are used both indoors and outdoors as well as for dimmers, timers and for decorative applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.33/each

Specifications

Dimensions

  • Length
    1.19 in

Details

  • Actual Wattage
    3.00
  • Amperage
    0.025
  • Amperage Rating
    0.03
  • Average Bulb Life
    10000 hours
  • Base Style
    Miniature Bayonet
  • Base Type
    Mini Bay
  • Bulb Type
    Incandescent
  • Filament Material
    CC-7A
  • Lamp Number
    120MB
  • Lamp Type
    T2-1/2
  • Lamps Style
    Miniature/Specialty
  • PSC Code
    6240
  • Shape
    T2-1/2
  • Type
    Indicator
  • Voltage
    120.00,120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)