Motion
55112536
2" Hog Chip Brush 1-5/8" Bristle Length, Wood Handle
MI ITEM #11744172
MFR #55112536
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Hog Chip Brush 1-5/8" Bristle Length, Wood Handle
MI ITEM #11744172
MFR #55112536

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
55112536 55112536 2-1/2" IMPORT CHIP BR
  • Chip brushes are used for sweeping chips and hot metal debris from the workpiece, as well as for the application of glues, resins, most paints, stains and other solvents.
  • Hog hair is a stiff, natural bristle that is durable and resistant to fraying. It is commonly used for oil paints and acrylics.

Specifications

  • Type
    Chip Brush
  • Bristle Length
    1-5/8 in
  • Bristle Material
    Hog
  • Color
    White
  • Handle Material
    Wood
  • Width
    2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text