1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
55143176
5" Long, 0.56" Wide Steel Barrel Bolts;Zinc
MI ITEM #
11744174
MFR #
55143176
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 55143176
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
55143176
5" Long, 0.56" Wide Steel Barrel Bolts;Zinc
MI ITEM #
11744174
MFR #
55143176
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
55143176 55143176 5" ZINC PLTD STL PADLO
Specifications
Bolt Length
5 in
Material
Steel
Finish Coating
Zinc
PSC Code
5340
Width
0.560 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data