1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
55159214
65 Lb Capacity, White Enamel Coated, Utility Shelf Bracket; 10" Long, 1-3/4" High, 12" Wide
MI ITEM #
11744181
MFR #
55159214
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Hardware
Braces, Brackets and Supports
Value Collection 55159214
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
55159214
65 Lb Capacity, White Enamel Coated, Utility Shelf Bracket; 10" Long, 1-3/4" High, 12" Wide
MI ITEM #
11744181
MFR #
55159214
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
55159214 55159214 10X12" WHITE UTILITY S
Specifications
Finish Coating
White Enamel
Length
10 in
PSC Code
5340
Type
Utility Shelf Brackets
Width
12 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data