Motion
55184709
Schedule 160, 1-1/4" Diam x 2-1/2" Long Black Pipe Nipple; Threaded
MI ITEM #11744225
MFR #55184709
List Price$61.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 160, 1-1/4" Diam x 2-1/2" Long Black Pipe Nipple; Threaded
MI ITEM #11744225
MFR #55184709

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$61.28/each for your price

Overview

Mfr description
55184709 55184709 1-1/4X2-1/2IN STL BLK

Specifications

  • Pipe Size
    1-1/4 in
  • Schedule
    160
  • Length
    2-1/2 in
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text