Motion
56450521
1 Piece Vise Work Stop - Steel, 1.42" Wide
Mi Item #11744383
MFR #56450521
Price$15.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Piece Vise Work Stop - Steel, 1.42" Wide
Mi Item #11744383
MFR #56450521

Mfr description
56450521 56450521 1-1/2"X1-7/16" 3/8-3/4
  • Steel is made up of an iron and carbonIt offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.28/each

Specifications

Dimensions

  • Jaw Width
    3/8 - 3/4 in
  • Width
    1.4200 in

Details

  • Includes
    (2) Steel Guide Pins
  • Material
    Steel
  • Number Of Pieces
    1
  • Product Compatibility
    Vise Jaws
  • Type
    Work Stop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)