Motion
56450547
1" Range, 0-50 Dial Reading, 0.0005" Graduation Dial Drop Indicator;2.28" Dial, Revolution Counter
Mi Item #11744385
MFR #56450547
Price$75.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Range, 0-50 Dial Reading, 0.0005" Graduation Dial Drop Indicator;2.28" Dial, Revolution Counter
Mi Item #11744385
MFR #56450547

Mfr description
56450547 56450547 1"WHITEFACE .0005 AGD2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.03/each

Specifications

Dimensions

  • Dial Diameter
    2.2800 in
  • Dial Reading
    0-50

Details

  • Back Type
    Lug
  • Dial Color
    White
  • Dial Graduation
    0.000500 in
  • Maximum Measurement
    1 in
  • Revolution Counter
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)