Motion
56450554
0.03 Inch Range, 0.001 Inch Dial Graduation, Horizontal Dial Test Indicator;1.2598 Inch White Dial, 0-15-0 Dial Reading
MI ITEM #11744386
MFR #56450554
Price$134.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.03 Inch Range, 0.001 Inch Dial Graduation, Horizontal Dial Test Indicator;1.2598 Inch White Dial, 0-15-0 Dial Reading
MI ITEM #11744386
MFR #56450554

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$134.00/each

Specifications

Dimensions

  • Contact Point Length
    0.7000
  • Dial Diameter
    32.00 mm
  • Dial Reading
    0-15-0

Details

  • Dial Color
    White
  • Dial Graduation
    0.001000 in
  • Maximum Measurement
    0.0300 in
  • Number Of Contact Points
    1
  • Style
    Horizontal

Overview

Mfr description
56450554 56450554 .030 .001 RES TEST IND

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought