Motion
56450802
0" to 6" Range, 0.001" Graduation, 0.1" per Revolution, Dial Caliper;Red Face, 1.57" Jaw Length
Mi Item #11744388
MFR #56450802
Price$64.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0" to 6" Range, 0.001" Graduation, 0.1" per Revolution, Dial Caliper;Red Face, 1.57" Jaw Length
Mi Item #11744388
MFR #56450802

Mfr description
56450802 56450802 0-6" .001 RED FACE DIA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.20/each

Specifications

Dimensions

  • Includes Inside Diameter Jaws
    Yes
  • Jaw Length
    1.5700 in

Details

  • Application
    Depth, Inside Diameter, Outside Diameter, Step
  • Dial Case Color
    Gray
  • Dial Color
    Red
  • Dial Graduation
    0.001 in
  • Includes Depth Measurement Rod
    Yes
  • Jaw Material
    Stainless Steel
  • Material
    Stainless Steel
  • Maximum Measurement
    6 in
  • Range per Revolution
    0.100 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)