Overview
Mfr description
56450869 56450869 3/4" T-HANDLE LATHE CH
Specifications
- Product Compatibility3-Jaw Chucks
- Product TypesLathe Chuck Key
- Chuck Diameter Compatibility20; 25 in
- Body Length5-1/2 in
- Key Square Size3/4 in
- Self EjectingNo
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data