Specifications
Details
- Head Contact TypeBall, Conical, Cylindrical
- Includes(4) Attachments
- Number Of Pieces4
- Tool End StyleDouble, Single
- TypeEdge Finder Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)