Motion
56451081
10x Magnification, Plastic Loupe - 1 Lens
Mi Item #11744394
MFR #56451081
Price$5.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10x Magnification, Plastic Loupe - 1 Lens
Mi Item #11744394
MFR #56451081

Mfr description
56451081 56451081 10X POWER EYE LOUPE0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.30/each

Specifications

Dimensions

  • Maximum Magnification
    10x

Details

  • Magnification
    10 x
  • Material
    Plastic
  • Number Of Lenses
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)