Overview
Mfr description
56451248 56451248 4PC 1MT-5MT H&G DRILL
Specifications
- TypeStandard Reducing Sleeve Set
- Outside Morse Taper SizeMT2; MT3; MT4; MT5
- Min Outside Morse Taper SizeMT2
- Min Inside Morse Taper SizeMT1
- Max Inside Morse Taper SizeMT4
- Max Outside Morse Taper SizeMT5
- Inside Morse Taper SizeMT1; MT2; MT3; MT4
- HardnessHardened & Ground Throughout HBS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data