Motion
56451321
2-7/8" Jaw Width, 4" Jaw Opening Capacity, 1-3/8" Jaw Height, Toolmaker's Vise;Flat Jaw, 0005mm Parallelism, 00051mm Squareness, 7-1/2" OAL x 2938" OAW x 2-5/8" OAH
MI ITEM #11744402
MFR #56451321
Price$277.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-7/8" Jaw Width, 4" Jaw Opening Capacity, 1-3/8" Jaw Height, Toolmaker's Vise;Flat Jaw, 0005mm Parallelism, 00051mm Squareness, 7-1/2" OAL x 2938" OAW x 2-5/8" OAH
MI ITEM #11744402
MFR #56451321

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$277.55/each

Specifications

Dimensions

  • Jaw Height
    1-3/8 in
  • Jaw Width
    2-7/8 in
  • Overall Height
    2-5/8 in
  • Overall Length
    7-1/2 in
  • Parallelism
    200 in

Details

  • Jaw Opening Capacity
    4 in
  • Jaw Shape
    Flat
  • Material
    High Carbon Steel
  • Squareness
    200 in

Overview

Mfr description
56451321 56451321 2-7/8" JAW SCREWLESS T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought