Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
56533540 56533540 6"UTIL.25BOT 0/15 UTIL

6" Dial, 1/4 Thread, 0-15 Scale Range, Pressure Gauge Lower Connection, Rear Flange Connection Mount, Accurate to 3-2-3% of Scale
MI ITEM #11744404
MFR #56533540 56533540 6"UTIL.25BOT 0/15 UTIL

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
56533540 56533540 6"UTIL.25BOT 0/15 UTIL
  • Analog dials resemble a clock face, with a needle to indicate the pressure.

Specifications

  • Case Material
    Steel
  • Bourdon Tube
    Bronze
  • Connection
    Lower Connection, Rear Flange
  • Type
    6 Utility Gauge
  • Accuracy
    3-2-3
  • Dial Diameter
    6
  • Maximum PSI
    15
  • Minimum PSI
    0
  • Thread Size
    1/4
  • Dial Type
    Analog
  • Scale Measurement Ranges
    0-15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text