Motion
56533557
6" Dial, 1/4 Thread, 0-30 Scale Range, Pressure Gauge Lower Connection, Rear Flange Connection Mount, Accurate to 3-2-3% of Scale
MI ITEM #11744405
MFR #56533557
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Dial, 1/4 Thread, 0-30 Scale Range, Pressure Gauge Lower Connection, Rear Flange Connection Mount, Accurate to 3-2-3% of Scale
MI ITEM #11744405
MFR #56533557

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
56533557 56533557 6"UTIL.25BOT 0/30 UTIL
  • Analog dials resemble a clock face, with a needle to indicate the pressure.

Specifications

  • Case Material
    Steel
  • Bourdon Tube
    Bronze
  • Connection
    Lower Connection, Rear Flange
  • Type
    6 Utility Gauge
  • Accuracy
    3-2-3
  • Dial Diameter
    6
  • Maximum PSI
    30
  • Minimum PSI
    0
  • Thread Size
    1/4
  • Dial Type
    Analog
  • Scale Measurement Ranges
    0-30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text