Motion
56544588
0 to 100 psi Digital Tire Pressure Gauge;CR2032 Lithium Battery, 9' Hose Length, 0.5 psi Resolution
MI ITEM #11744413
MFR #56544588
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 100 psi Digital Tire Pressure Gauge;CR2032 Lithium Battery, 9' Hose Length, 0.5 psi Resolution
MI ITEM #11744413
MFR #56544588

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
56544588 56544588 TIREGAUGE STRAIGHT DIG

Specifications

  • Type
    Digital
  • Material
    Brass
  • Dial Diameter
    3-1/2
  • Hose Length
    9
  • Maximum Working Pressure
    100.00 psi
  • Minimum Working Pressure
    0.0 psi
  • Mount Type
    Straight
  • Resolution
    0.5 psi
  • Battery Type
    CR2032 Lithium

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought