1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
56556343
5,000 Lb Capacity, 10" Long, Hitch Drawbar;Vehicle Class 3, 1" Ball Hole Diam
MI ITEM #
11744418
MFR #
56556343
List Price
$192.65
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 56556343
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
56556343
5,000 Lb Capacity, 10" Long, Hitch Drawbar;Vehicle Class 3, 1" Ball Hole Diam
MI ITEM #
11744418
MFR #
56556343
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$192.65
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
56556343 56556343 8" DROP 10" LONG REESE
Specifications
Rise/Stroke
6-3/4 in
PSC Code
5340
Hole Diameter
1
Group & Class
3
Capacity
5,000
Length
10 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought