1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
56556434
12,000 Lb Capacity, 10" Long, Hitch Drawbar;Vehicle Class 5, 1-1/4" Ball Hole Diam
Mi Item #
11744421
MFR #
56556434
Price
$247.58
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 56556434
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
56556434
12,000 Lb Capacity, 10" Long, Hitch Drawbar;Vehicle Class 5, 1-1/4" Ball Hole Diam
Mi Item #
11744421
MFR #
56556434
Mfr description
56556434 56556434 5" DROP 10" LONG REESE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$247
.58
/each
Add to Cart
Specifications
Dimensions
Hole Diameter
1-1/4
Length
10 in
Rise/Stroke
3-1/2 in
Details
Capacity
12,000
Group & Class
5
PSC Code
5340
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items