Motion
56556442
12,000 Lb Capacity, 10-1/2" Long, Hitch Drawbar;Vehicle Class 5, 1-1/4" Ball Hole Diam
MI ITEM #11744422
MFR #56556442
List Price$361.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12,000 Lb Capacity, 10-1/2" Long, Hitch Drawbar;Vehicle Class 5, 1-1/4" Ball Hole Diam
MI ITEM #11744422
MFR #56556442

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$361.80/each for your price

Overview

Mfr description
56556442 56556442 7-3/4"DROP 10-1/2"LONG

Specifications

  • Rise/Stroke
    6-1/4 in
  • PSC Code
    5340
  • Hole Diameter
    1-1/4
  • Group & Class
    5
  • Capacity
    12,000
  • Length
    10-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought