Motion
56590383
MT5 Taper Shank Shank, 2.756" Head Diam, 3,000 Lb Capacity, Live Center - 3,400 Max RPM, 1.772" Point Diam, 1.85" Point Len, 3,000 Lb Max Workpc, Standard Point
MI ITEM #11744423
MFR #56590383
List Price$424.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT5 Taper Shank Shank, 2.756" Head Diam, 3,000 Lb Capacity, Live Center - 3,400 Max RPM, 1.772" Point Diam, 1.85" Point Len, 3,000 Lb Max Workpc, Standard Point
MI ITEM #11744423
MFR #56590383

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$424.50/each for your price

Overview

Mfr description
56590383 56590383 5MT TRIPLE BEARNG LIVE
  • Standard points are used for a variety of applications including turning and grinding.

Specifications

  • Overall Length
    9.4490 in
  • Material
    Steel
  • Accuracy
    0.0050 mm
  • Type Of Bearing
    Triple Bearing
  • Carbide Tipped
    No
  • Head Diameter
    2.7560 in
  • Head Length
    4.3500 in
  • Included Angle
    60.00 °
  • Load Capacity
    3000.00 lb
  • Max Rpm
    3,400
  • Maximum Working Load
    3,000.00 lb
  • Point Diameter
    1.7720 in
  • Point Length
    1.8500 in
  • Point Style
    Standard
  • Shank Length
    5.1000 in
  • Shank Type
    Taper Shank
  • Taper Size
    MT5
  • Tip Diameter
    1.7700 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought