Motion
56590391
MT6 Taper Shank Shank, 3.544" Head Diam, 7,500 Lb Capacity, Live Center - 2,700 Max RPM, 2.362" Point Diam, 2.76" Point Len, 7,500 Lb Max Workpc, Standard Point
Mi Item #11744424
MFR #56590391
Price$553.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT6 Taper Shank Shank, 3.544" Head Diam, 7,500 Lb Capacity, Live Center - 2,700 Max RPM, 2.362" Point Diam, 2.76" Point Len, 7,500 Lb Max Workpc, Standard Point
Mi Item #11744424
MFR #56590391

Mfr description
56590391 56590391 6MT TRIPLE BEARNG LIVE
  • Standard points are used for a variety of applications including turning and grinding.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$553.93/each

Specifications

Dimensions

  • Head Diameter
    3.5440 in
  • Head Length
    5.4300 in
  • Included Angle
    60.00 °
  • Maximum Working Load
    7,500.00 lb
  • Overall Length
    12.5980 in
  • Point Diameter
    2.3620 in
  • Point Length
    2.7600 in
  • Shank Length
    7.1700 in
  • Taper Size
    MT6
  • Tip Diameter
    2.3600 in

Details

  • Accuracy
    0.0050 mm
  • Carbide Tipped
    No
  • Load Capacity
    7500.00 lb
  • Material
    Steel
  • Max Rpm
    2,700
  • Point Style
    Standard
  • Shank Type
    Taper Shank
  • Type Of Bearing
    Triple Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)