1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
56920747
8mm Max Diam x 20mm Long, Cylinder, Rubberized Point Coarse Grade, Ceramic, Mounted
MI ITEM #
11744429
MFR #
56920747
Price
$15.13
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 56920747
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
56920747
8mm Max Diam x 20mm Long, Cylinder, Rubberized Point Coarse Grade, Ceramic, Mounted
MI ITEM #
11744429
MFR #
56920747
Mfr description
56920747 56920747 8X20MM 80G RED CERAMIC
Ceramic provides a sharp, high purity grain
Commonly used for precision grinding of steels, hard alloys and exotic materials
Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$15
.13
/each
Add to Cart
Specifications
Dimensions
Maximum Diameter
8 mm
Overall Length
20 mm
Shank Diameter
3/32 in
Thickness
20.0 mm
Details
Abrasive Material
Ceramic
Grade
Coarse
Grit Number
80
Hardness
Hard
Max Rpm
30,000 rpm
Point Shape
Cylinder
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items