Motion
56920770
8mm Max Diam x 20mm Long, Cylinder, Rubberized Point Very Fine Grade, Ceramic, Mounted
Mi Item #11744432
MFR #56920770
Price$16.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8mm Max Diam x 20mm Long, Cylinder, Rubberized Point Very Fine Grade, Ceramic, Mounted
Mi Item #11744432
MFR #56920770

Mfr description
56920770 56920770 8X20MM 320G PURPLE CER
  • Ceramic provides a sharp, high purity grain
  • Commonly used for precision grinding of steels, hard alloys and exotic materials
  • Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.85/each

Specifications

Dimensions

  • Maximum Diameter
    8 mm
  • Overall Length
    20 mm
  • Shank Diameter
    3/32 in
  • Thickness
    20.0 mm

Details

  • Abrasive Material
    Ceramic
  • Grade
    Very Fine
  • Grit Number
    320
  • Hardness
    Hard
  • Max Rpm
    30,000 rpm
  • Point Shape
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)