Motion
56920804
10mm Max Diam x 20mm Long, Cylinder, Rubberized Point Medium Grade, Ceramic, Mounted
Mi Item #11744435
MFR #56920804
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10mm Max Diam x 20mm Long, Cylinder, Rubberized Point Medium Grade, Ceramic, Mounted
Mi Item #11744435
MFR #56920804

Mfr description
56920804 56920804 10X20MM 120G BLUE CERA
  • Ceramic provides a sharp, high purity grain
  • Commonly used for precision grinding of steels, hard alloys and exotic materials
  • Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Diameter
    10 mm
  • Overall Length
    20 mm
  • Shank Diameter
    3/32 in
  • Thickness
    20.0 mm

Details

  • Abrasive Material
    Ceramic
  • Grade
    Medium
  • Grit Number
    120
  • Hardness
    Hard
  • Max Rpm
    30,000 rpm
  • Point Shape
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)